• The item cannot be ordered due to missing prices.

Vee jaws pair Steel hardened 125

Article no.: 360540 125

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for type 125
Jaw width b 125.6 mm
Jaw height h 39.8 mm
Jaw length l 15 mm
suitable for colour code TC; LC; LC-GARANT; Titan; Basic; Titan2/TitanSense; LCV125G; NC8
Type of product Vice jaws

Identification numbers & Classifications

Article number 360540 125
EAN / GTIN 4250364401487
Manufacturer number 6921884036500

Description

Application:

Clamping round parts, 16 − 74 mm vertically, 12 − 40 mm horizontally.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart