{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 160 mm | |
Jaw height h | 49.8 mm | |
Height h1 | 25 mm | |
Jaw length l | 96 mm | |
Length l1 | 64 mm | |
suitable for colour code | HiPo; HOLEX NC; LC; NC8; TC; Titan2/TitanSense | |
Type of product | Vice jaws |
Article number | 360468 160 | |
EAN / GTIN | 4045197777935 | |
Manufacturer number | 360468 160 |