• The item cannot be ordered due to missing prices.

Soft top jaw 1/2, Type: 148A

Article no.: 360186 148A

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height H 29 mm
Jaw width A 120 mm
Version Aluminium
suitable for colour code PCV 160
Type of product Vice jaws

Identification numbers & Classifications

Article number 360186 148A
EAN / GTIN 4062406199845
Manufacturer number 360186 148A

Description

Version:

For manufacturing shaped jaws.

Suitable for:

Centring vice no. 360180 and no. 360181 size 160 each.

Supplied with:

Fastening screws.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart