• The item cannot be ordered due to missing prices.

Jaw adapter, for type: 160

Article no.: 360182 160

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width A 104 mm
Clamping range 130 mm - 250 mm
suitable for colour code PCV 160
Type of product Vice jaws

Identification numbers & Classifications

Article number 360182 160
EAN / GTIN 4062406200343
Manufacturer number 360182 160

Description

Application:

For increasing the clamping range, in combination with the top jaws No. 360183360184.

Suitable for:

Centring vice no. 360180 and no. 360181 size 160 each.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart