• The item cannot be ordered due to missing prices.

Adapter plate for automation extension base XP80Z, Length: 136mm

Article no.: 360171 136
New product

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 136 mm
Width B 120 mm
Height H 29 mm
Type of product Adapter plate

Identification numbers & Classifications

Article number 360171 136
EAN / GTIN 4067263139140
Manufacturer number 360171 136

Description

Version:

High-tensile aluminium, black anodised. Gripper groove on side 8×6 mm including central locating hole for automated applications with 80 mm pitch.

Application:

For adapting a clamping device with a pitch of 52 mm to a pitch of 80 mm.

Suitable for:

Extension base no. 360164.
Centring vice No. 363000 size 50 and size 80 and No. 363300 size 75.

Supplied with:

4 pcs. fastening screws, 4 pcs. M8 grub screws and 2 pcs. locator bushings, 4 pcs. clamping studs No. 360025 12M10/90.

Note:

Compatible with all brands of clamping device with pitch 52 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart