• The item cannot be ordered due to missing prices.

Height element for automation extension base XP80Z 85 mm

Article no.: 360166 85

Select article variation and quantity

Height (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 160 mm
    Width 160 mm
    Height 85 mm
    Dimension across diagonals 200 mm
    Number of location holes for clamping studs 4 pcs.
    Type of product Height element

    Identification numbers & Classifications

    Article number 360166 85
    EAN / GTIN 4062406572938
    Manufacturer number 360166 85

    Description

    Version:

    With holes for clamping studs no. 360025 18M16. Alternative attachment via clamping claws or an M12 bolt in the T-slot. Attachment hole pattern for GARANT ZeroClamp zero point clamping system (200 mm cross pitch).

    Application:

    • 5-face machining on multi-axis machining centres.
    • Greater torque support for maximum stability.

    Suitable for:

    Extension base no. 360164.

    Note:

    Please order clamping stud no. 360025 18M16 separately.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart