• The item cannot be ordered due to missing prices.

Pair of jaw adapters 80

Article no.: 360151 80

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 80 mm
Clamping range 87 mm - 168 mm
suitable for colour code ZC 80; PCV 100
Type of product Vice jaws

Identification numbers & Classifications

Article number 360151 80
EAN / GTIN 4062406199890
Manufacturer number 360151 80

Description

Application:

For increasing the clamping range, in combination with the top jaws No. 360135 - 360141.

Suitable for:

Centring vice No. 360130360134.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart