{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping force up to maximum | 17 kN | |
Torque | 40 Nm | |
Weight | 2.5 kg | |
Stroke | 22 mm | |
Jaw width A | 80 mm | |
Length | 110 mm | |
Width | 80 mm | |
Height | 50.2 mm | |
suitable for colour code | ZC 80 | |
Type of product | Machine vice |
Article number | 360130 80 | |
EAN / GTIN | 4045197642387 | |
Manufacturer number | 360130 80 |