• The item cannot be ordered due to missing prices.

Pull-down jaw, Jaw width: 120mm

Article no.: 360114 120

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 120 mm
Clamping force 10 kN; 20 kN; 30 kN
Torque 17 Nm; 30 Nm; 50 Nm
max. stroke 4 mm
T-bolt AF 8 mm
Shank screw AF1 4 mm
Type of product Vice jaws

Identification numbers & Classifications

Article number 360114 120
EAN / GTIN 4045197555410
Manufacturer number 360114 120

Description

Note:

Torque and clamping force are standard values and are only indicative reference points (material-dependent).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart