• The item cannot be ordered due to missing prices.

Multi-point clamping rail 120 600 mm

Article no.: 360110 600

Product details

Technical Data

Beam length 600 mm
Length L 600 mm
Width B 120 mm
Height H 60 mm
Type of product Clamping rail

Identification numbers & Classifications

Article number 360110 600
EAN / GTIN 4045197555397
Manufacturer number 360110 600

Description

Version:

  • All functional faces precision ground, pairing accuracy 0.03 mm.
  • Base rail and jaws case hardened.
  • Compact modular design, high clamping force up to 40 kN, maximum tightening torque 50 Nm.
  • Attachment hole pattern for GARANT ZeroClamp zero point clamping system (200 mm pitch) as standard, can be mounted on clamping plates or matrix tables, or using table clamps.
  • Ruler inset into the top face permits repeatable positioning of the clamp attachments in the serrations of the clamping rail.
  • Variable pitches can be achieved using cross connectors.
  • Conventional and grip clamping available.
  • Clamping range can be extended individually.
  • Easily clamped using a torque wrench.

Application:

  • 5-face machining on multi-axis machining centres.
  • As a cost-effective clamping solution for use with the GARANT ZeroClamp zero-point clamping system or with pallet and automated systems, or directly on to the machine table or clamping towers.

Optional extras:

Clamping jaw variants, magnetic strip, workpiece backstop see No.360112 to 360129. Torque wrench No.656050 size60, clamping stud No.360025 size18M16, clamp No. 360127.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Beam length (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart