• The item cannot be ordered due to missing prices.

Multi-point clamping rail 80 400 mm

Article no.: 360080 400

Select article variation and quantity

Beam length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Beam length 400 mm
Length L 400 mm
Width B 80 mm
Height H 35 mm
Type of product Clamping rail

Identification numbers & Classifications

Article number 360080 400
EAN / GTIN 4045197479990
Manufacturer number 360080 400

Description

Version:

  • All functional faces precision ground, pairing accuracy 0.03 mm.
  • Base rail and jaws case hardened.
  • Compact modular design, high clamping force up to 20 kN, maximum tightening torque 25 Nm.
  • Attachment hole pattern for GARANT ZeroClamp zero point clamping system (200 mm pitch) as standard, can be mounted on clamping plates or grid plates, or using table clamps.
  • Ruler inset into the top face permits repeatable positioning of the clamp attachments in the serrations of the clamping rail.
  • Easily clamped using a torque wrench.

Application:

  • 5-face machining on multi-axis machining centres.
  • As a cost-effective clamping solution for use with the GARANT ZeroClamp zero-point clamping system or with pallet and automated systems, or directly on to the machine table or clamping towers.

Optional extras:

Clamping jaw variants, magnetic strip, workpiece backstops see No. 360084 to 360096. Torque wrench No. 656050 size 60, clamping stud No. 360025 size 12M10, clamping claw No. 360127

Note:

Torque wrench, see No. 656050 size 25, clamping stud No. 360025 size 12M10.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart