• The item cannot be ordered due to missing prices.

ZeroClamp clamping stud with internal thread 12M10/138

Article no.: 360025 12M10/138

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ZeroClamp
Centre ⌀ D 12 mm
Tolerance external ⌀ k6
Thread M1 external M10
Thread M2 external M10
suitable for clamping pot ⌀ 138 mm
Type of product Clamping studs

Identification numbers & Classifications

Article number 360025 12M10/138
EAN / GTIN 4045197577139
Manufacturer number 360025 12M10/138

Description

Version:

With internal thread including a suitable threaded pin.
The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart