• The item cannot be ordered due to missing prices.

ZeroClamp alignment set 18/40 mm

Article no.: 360015 18/40

Select article variation and quantity

Slot width B / Clamping thickness S (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ZeroClamp
Slot width B 18 mm
Clamping thickness S 40 mm
Type of product Alignment stand

Identification numbers & Classifications

Article number 360015 18/40
EAN / GTIN 4045197377159
Manufacturer number 360015 18/40

Description

Version:

The zero point clamping of the GARANT ZeroClamp system is an important function for modern production systems, especially in automated production. Thanks to a special contact interface, it ensures precise and reliable zero point repetition accuracy. The pneumatic clamping force of the system holds workpieces securely in the desired position, making it possible to change workpieces quickly and accurately without repositioning. This reduces the set-up effort and increases productivity. The zero point clamping of the GARANT ZeroClamp system is indispensable for efficient production processes. Find out more about the innovative technology from GARANT ZeroClamp and optimise your production.

Application:

For parallel alignment in the T-slots.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart