{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Radius of action | 120 mm | |
for dial indicators with shank ⌀ | 8 mm | |
Mounting shank ⌀ | 8 mm | |
Length of mounting shank | 40 mm | |
Overall length | 128.5 mm | |
Weight | 0.35 kg | |
Colour | black | |
Type of product | measuring stand |
Article number | 359685 120 | |
EAN / GTIN | 2050001077783 |