• The item cannot be ordered due to missing prices.

3D edge finder, digital, with contact point (⌀ 4 mm)

Article no.: 359500

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
Shank ⌀ 16 mm
Shaft length 40 mm
Scale divisions 0.005 mm
Measuring accuracy < 0.01 mm
Displacement travel x, y, z respectively 7 mm
Body length 82 mm
Body depth 39 mm
Body width 65 mm
free length contact point 40 mm
Overall length (body and contact point) 134 mm
Adjustment travel ±0.4 mm
Weight 0.52 kg
Spare contact point 359505 4
Number of batteries contained 1
Battery type Button cell
Type of product Probes
Power supply Battery-powered

Identification numbers & Classifications

Article number 359500
EAN / GTIN 4045197225764
Manufacturer number 359500

Description

Version:

  • High accuracy and linearity. Suitable for measuring components, and capable of measuring over the entire working range.
  • Independent of machine controls.
  • Very easy to read due to combined display: Graphic bar for dynamic travel information; Digital display gives exact measured value.
  • Convenient and simple concentricity adjustment.
  • Large working range in all directions (x, y, z : 7 mm).
  • Compact metal body.
  • Predetermined breaking point.
  • Dust-tight and waterproof (IP67).

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

Precision measuring device for milling and spark erosion machines
For determining component zero points, measurement of lengths, bore centres and reference faces.

Supplied with:

With battery No. 081560 size CR2032 and contact point No. 359505 size 4.

Note:

suitable contact points No. 359505.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart