{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Dial indicator display | 0.01 mm | |
Height of body − reference face | 49.75 mm | |
Height of the spring-loaded probe face when the dial indicator reads 0 | 50 mm | |
Body ⌀ | 65 mm | |
⌀ spring-mounted contact face | 47 mm | |
Type of product | Zeroing device |
Article number |
359085 50
Copy |
|
EAN / GTIN |
4045197973443
Copy |
|
Manufacturer number |
359085 50
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |