• The item cannot be ordered due to missing prices.

Optical zero setter 60M

Article no.: 359081 60M

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Article no of the battery / rechargeable battery fitted 081560 357
Version magnetic
Height a 60 mm
Foot width b 31 mm
Head width c 18 mm
Number of batteries contained 1
Type of product Zeroing device

Identification numbers & Classifications

Article number 359081 60M
EAN / GTIN 4045197973535
Manufacturer number 359081 60M

Description

Version:

Special hardened steel.

Function:

  • Approach the contact face with the tool upright. When the LED lights up, the reference dimension 60 mm (±0.01) has been reached. A safety spring range of approx. 2 mm is provided for overdrive.
  • Size 60M is magnetic for horizontal use.

Application:

For zeroing tools and for determining the machine spindle reference point.

Supplied with:

With test certificate and instruction manual.
Special battery No. 081560 size 357.

Note:

For use only on electrically conductive workpieces. Not waterproof.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart