• The item cannot be ordered due to missing prices.

3D edge finder with indicator light long 20 mm

Article no.: 359078 20

Select article variation and quantity

Tool shank ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tool shank ⌀ 20 mm
    Article no of the battery / rechargeable battery fitted 081560 A23
    Spherical point ⌀ 10 mm
    Overall length 167 mm
    Power supply Battery-powered
    Number of batteries contained 1
    Type of product Probes

    Identification numbers & Classifications

    Article number 359078 20
    EAN / GTIN 4260192270520
    Manufacturer number 001532000

    Description

    Version:

    The spring-mounted spherical tip protects the unit from damage if contact is too violent.
    Functional parts hardened and ground.
    Contact accuracy ± 0.005 mm.

    Function:

    When the spherical tip contacts a metallic component,batteries cause the lamp to light = Detection of the reference point.

    Application:

    • Alignment of component reference surfaces or edges.
    • Determination of bore centres to the machine spindle.

    When making contact in the Z axis, the reference length has to be determined using the pre-setter and taken into account.

    Supplied with:

    Supplied with special battery No. 081560 A23.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart