• The item cannot be ordered due to missing prices.

2D edge finder with indicator light, Tool shank ⌀: 16mm

Article no.: 359070 16

Select article variation and quantity

Tool shank ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool shank ⌀ 16 mm
Article no of the battery / rechargeable battery fitted 081560 13ZL
Spherical point ⌀ 10 mm
Overall length 94 mm
Power supply Battery-powered
Number of batteries contained 1
Type of product Probes

Identification numbers & Classifications

Article number 359070 16
EAN / GTIN 4045197383105
Manufacturer number 1021600

Description

Version:

The spring-mounted spherical tip protects the unit from damage if contact is too violent.
Functional parts hardened and ground.
Contact accuracy ± 0.01 mm.

Function:

When the spherical tip contacts a metallic component,batteries cause the lamp to light = Detection of the reference point.

Application:

  • Alignment of component reference surfaces or edges.
  • Determination of bore centres to the machine spindle.

Supplied with:

Supplied with special battery No. 081560 A23.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart