Edge finder, Contact point ⌀: 6mm

Article no.: 359000 6
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
34 pieces in stock 34 pieces available in 11-14 working days

Select article variation and quantity

Contact point ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contact point ⌀ 6 mm
Tool shank ⌀ 6 mm
Overall length 48 mm
Type of product Probes

Identification & Classification

Article number 359000 6
Copy
EAN / GTIN 4045197350220
Copy
Manufacturer number 1000600
Copy
Manufacturer/responsible person Tschorn GmbH Mess- und Spannmittel, Dieselstraße 8, 73660 URBACH, Germany, www.tschorn-gmbh.de

Description

Version:

The contact point has a flexible connection to the body via a spring, with an alignment accuracy of 0.01 mm.
All parts fully hardened and ground.

Application:

For alignment of component reference surfaces or edges.
Spindle speed approx. 600 rpm.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart