{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length L | 78 mm | |
L1 | 35 mm | |
⌀ D | 37 mm | |
maximum speed | 100 min-1 | |
max. coolant pressure | 80 bar | |
Working range | 360 degrees | |
Type of product | Cleaning ball |
Article number | 358952 20 | |
EAN / GTIN | 4060576125374 | |
Manufacturer number | 0308590 |