{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum speed | 12,000 min-1 | |
Number of vanes | 1 pcs. | |
Type of product | Cleaning propeller |
Article number | 358951 1K | |
EAN / GTIN | 4062406809256 | |
Manufacturer number | 358951 1K |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Spare cleaning propeller 1K |
||||||
maximum speed | 12,000 min-1 | 8,000 min-1 | 8,000 min-1 | 12,000 min-1 | ||
Shank ⌀ | 20 mm | 20 mm | ||||
Type of product | Cleaning propeller | Cleaning propeller | Cleaning propeller | Cleaning propeller | Cleaning propeller | Cleaning propeller |