• The item cannot be ordered due to missing prices.

High-speed spindle type 625 compact, HSK-A 63, Speed: 40000min-1

Article no.: 358865 40000

Select article variation and quantity

Speed (min-1) Unit price incl. VAT
  • Machining strategy: HSC
  • Arbor standard: DIN 69871; JIS B6339; DIN 69893

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 625
External ⌀ D 57.15 mm
Overall length L 22 mm
Speed 40,000 min-1
Overhang A 154 mm
Machining strategy HSC
Adapter HSK-A 63
Arbor standard DIN 69871; JIS B6339; DIN 69893
Type of product High-speed spindle

Identification numbers & Classifications

Article number 358865 40000
EAN / GTIN 2050001870049
Manufacturer number 64013

Description

Version:

Air-powered high-speed spindle, constant speed under load 25,000 − 65,000 rpm. depending on the version. Power up to 1kW.

Advantage:

  • Higher machining speeds with smaller tools.
  • Protects the machine - speed is generated by the high-speed spindle - the machine spindle is stationary.
  • Integral air cooling permits continuous use. No standstill times.
  • Longer tool life.
  • Very good surface quality of the tools - less requirement for regrinding.

Application:

High-speed spindles allow higher cutting speeds and feed rates. They allow above all the use of tools with small diameters (6 mm).

Supplied with:

High-speed spindle, collet, collet clamping nut, wrench, sealing plug, air filter, connection hose.

Optional extras:

Tool-change turret for automatic tool-change. Required only for external air supply - available on request.

Note:

Use clean dry compressed air at approx. 6.2 bar.
Further spindles available on request: all commonly-used shank versions, different performance classes and speeds.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart