{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 625 | |
External ⌀ D | 57.15 mm | |
Overall length L | 22 mm | |
Speed | 50,000 min-1 | |
Overhang A | 163 mm | |
Machining strategy | HSC | |
Adapter | SK 40 | |
Arbor standard | DIN 69871; JIS B6339; DIN 69893 | |
Type of product | High-speed spindle |
Article number | 358805 50000 | |
EAN / GTIN | 2050001870605 | |
Manufacturer number | 64311 |