• The item cannot be ordered due to missing prices.

PocketSense 70

Article no.: 358777 70
New product

Select article variation and quantity

Maximum clamping force Unit price incl. VAT
  • Interface: Bluetooth interface
  • Wireless application: HCT Mobile App

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum testing force 70,000 N
Interface Bluetooth interface
Wireless application HCT Mobile App
Jaw capacity 61 mm
Length 92 mm
Height 55 mm
Width 56 mm
Weight 0.65 kg
Power supply Battery-powered
Type of product Force gauge
Nominal voltage 3.6 V

Identification numbers & Classifications

Article number 358777 70

Description

Version:

Load cell for reliable, cordless checking of the clamping force.

Advantage:

  • Compressive force shown directly on display and on end devices.
  • Energy efficient thanks to standby mode and battery life of up to six months in two-shift mode.
  • Compact design.
  • Aluminium alloy housing.

Application:

Perfect for regular inspection of vices. Suitable for all vices with a minimum clamping width of 61 mm and compressive forces of 2.5 to 70 kN.

Supplied with:

  • Includes case for storage.
  • 2 pc. battery 1/2 AA (LS14250, 3.6 V).
  • 1 pc. Torx wrench T10.
  • 1 pc. Quick Start Guide.

Note:

The two measuring faces of the load cell must each be clamped in the entire surface of the vice. Minimum jaw height approx. 38 mm.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart