{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
L | 73 mm | |
⌀ D1 | 3 mm | |
Shank ⌀ d | 20 mm | |
Type of product | Labelling tool |
Article number | 358740 20 | |
EAN / GTIN | 4045197707499 | |
Manufacturer number | 358740 20 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Marker 20 mm |
||
⌀ D | 16.5 | |
⌀ D1 | 3 | 0.5 |
L | 73 | 87.7 |
L1 | 35.2 | |
Shank ⌀ d | 20 | 20 |
Type of product | Labelling tool | Labelling tool |