• The item cannot be ordered due to missing prices.

Assembly boy 40

Article no.: 358690 40

Select article variation and quantity

for arbor size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Adapter SK
    for arbor size 40 mm
    Length 120 mm
    Width 150 mm
    Height 120 mm
    Weight 0.55 kg
    suitable for arbor SK 40
    Type of product Assembly aid

    Identification numbers & Classifications

    Article number 358690 40
    EAN / GTIN 2050001659200

    Description

    Version:

    • Fibre-reinforced polyamide for high stability.
    • For horizontal and vertical tool mounting.
    • Very easy to operate.
    • 10 years warranty against breakage and cracking.
    • With 4 retainer magnets in the horizontal socket (security!)

    Advantage:

    No risk of damage to expensive tools.

    Application:

    For assembly at the workbench.
    For efficient setting up and stripping down of cutting tools and pull studs on tool arbors.

    Suitable for:

    ISO taper arbor SK40.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart