• The item cannot be ordered due to missing prices.

Toolholder for tool fitting aid VDI, for arbor size: 25

Article no.: 358667 25

Select article variation and quantity

for arbor size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for arbor size 25 mm
Type of product Toolholder

Identification numbers & Classifications

Article number 358667 25
EAN / GTIN 4045197528841
Manufacturer number 358667 25

Description

Version:

  • Aluminium housing.
  • Interchangeable toolholders.

Feature:
  • Indexable toolholders 4×90°.
  • All adapters with a clamping screw.

Feature:

All adapters with a clamping screw.

Advantage:

Clamping without damaging the taper.

Suitable for:

Type SK − for DIN 69871, DIN 2080, JIS B6339, and ANSI.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart