• The item cannot be ordered due to missing prices.

Tool module for tool fitting fixture can be tilted 40

Article no.: 358580 40

Product details

Technical Data

Length 130 mm
Width 80 mm
can be tilted yes
Type of product Toolholder

Identification numbers & Classifications

Article number 358580 40
EAN / GTIN 4062406340292
Manufacturer number 358580 40

Description

Version:

With securing against the arbor falling out.
Locking of the tool arbors with quick-action clamping.

Suitable for:

Base rail No. 358565.

Suitable for:

HSK 40; PSC 40; VDI 40

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    for arbor size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart