• The item cannot be ordered due to missing prices.

Base rail for tool fitting fixture, Type: 600

Article no.: 358565 600

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 600 mm
Width 40 mm
Height 160 mm
Material Aluminium
Type of product Guide rail

Identification numbers & Classifications

Article number 358565 600
EAN / GTIN 4062406340216
Manufacturer number 358565 600

Description

Version:

Modular system consisting of base rails, flexible tool modules for locking on the base rails and a height adjustment/height gauge system.
All components made from high-quality anodised aluminium.

Advantage:

  • Clean, tidy workstation – all assembly jigs in one place.
  • Modular – base rail can be extended at any time through direct attachment.
  • Flexible – two different tool modules (fixed or pivotable).
  • Quick and easy handling – locking lever on the tool modules, moving of the setting device on the base rail.
  • GARANT Easyfix hole pattern on the rear of the base rail – attachment of storage facilities directly on the assembly jig.
  • 100% solid and secure attachment of the arbor – does not wobble, protects the mounting taper.

Application:

  • Assembly/disassembly of all accessory parts of an arbor.
  • Adopting/copying existing tool lengths.
  • Measurement of the tool length.
  • Small parts storage via GARANT Easyfix.

Supplied with:

1× Easyfix wall mounting No. 955825 2, mounting bracket with cover for attaching the base rail, e.g. to a workbench.

Optional extras:

Tool module No. 358575 and 358580, height adjustment No. 358585.

Note:

The tool mounting device does not replace tool pre-setting.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart