• The item cannot be ordered due to missing prices.

Tool length pre-setting device, for taper size: 40

Article no.: 355050 40

Select article variation and quantity

for taper size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Base toolholder SK 40
⌀ D 96 mm
Height H 100 mm
Height H1 37 mm
Type of product Setting master

Identification numbers & Classifications

Article number 355050 40
EAN / GTIN 4062406295592
Manufacturer number 355050 40

Description

Advantage:

  • Easy handling.
  • Small footprint.
  • Attractively-priced entry-level variants.

Application:

Set the tool lengths directly at the machine.

Suitable for:

HOLEX digital depth gauge No. 418742 300.

Supplied with:

Mounting block for depth gauge.

Note:

All standard depth gauges can be used.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart