• The item cannot be ordered due to missing prices.

Cooling unit CU1/US

Article no.: 354215 CU1/US
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 430 mm
Height 902 mm
Depth 533 mm
Weight 39 kg
Active cooler width 413 mm
Active cooler height 415 mm
Active cooler depth 283 mm
Active cooler power 0.47 kW
Active cooler weight 22 kg
Active cooler power supply 2/PE-AC-115 V/60 Hz-1.2 kW
Power supply Mains operated
Type of product Cooling insert

Identification numbers & Classifications

Article number 354215 CU1/US
EAN / GTIN 4062406204358
Manufacturer number 354215 CU1/US

Description

Version:

  • Storage for cooling inserts.
  • Stand-alone variant.
  • 2 × positively driven contact cooler (no damage to the tool).

Application:

  • For contour-dependent cooling.

Supplied with:

  • Includes active cooler.
  • 5 cooling inserts ⌀ 6 − 32 mm No. 354260.

Optional extras:

  • Suitable sub-frame No. 354290.
  • Cooling inserts No. 354260 − No. 354279 in the spare parts list.

Note:

1.4 litres ethylene glycol (such as Glysantin G48) are required for operation of the active cooler.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart