• The item cannot be ordered due to missing prices.

Semi-automatic drill drift, Type: 4-6

Article no.: 343850 4-6

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 318
for Morse tapers 4 - 6
Overall length 380 mm
Type of product Drill drift

Identification numbers & Classifications

Article number 343850 4-6
EAN / GTIN 4020772402389
Manufacturer number 40238

Description

Version:

Special steel, hardened and burnished. Handle red powder-coated with finger guard.
  • One-handed operation without impact tools (avoids damage to spindle).
  • Tools are released by a wedge effect.

Application:

For Morse taper tools to DIN 228 with tang.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart