• The item cannot be ordered due to missing prices.

Drill drift, Type: 1

Article no.: 343800 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 317
for Morse tapers 2
Overall length 140 mm
Type of product Drill drift

Identification numbers & Classifications

Article number 343800 1
EAN / GTIN 4020772040154
Manufacturer number 40154

Description

Version:

Special steel, hardened and burnished.

Application:

For Morse taper tools to DIN 228 with tang.

Standard:

DIN 317

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart