{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 48 mm | |
Overall length | 300 mm | |
Overhang dimension A | 137 mm | |
Type of product | Reducing adapter |
Article number | 343520 5/4 | |
EAN / GTIN | 4045197295163 | |
Manufacturer number | 343520 5/4 |