• The item cannot be ordered due to missing prices.

Straight shank drill chuck arbor 10/12 mm

Article no.: 342300 10/12

Product details

Technical Data

Shank ⌀ 10 mm
Drill chuck taper DIN 238 B 12
Taper ⌀ D 12.065 mm
Plain shank length 40 mm
Type of product Drill chuck adapter

Identification numbers & Classifications

Article number 342300 10/12
EAN / GTIN 4045197294906
Manufacturer number 342300 10/12

Description

Version:

Through hardened and ground. High long-term concentricity because swarf cannot be pressed into the hardened surface and no notches can occur from minor impacts.
High precision version with plain shank.

Application:

For mounting drill chucks on to milling machines, automatic system etc. The plain shank can be clamped in a collet or in a milling chuck.

Standard:

Drill chuck taper DIN 238.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart