• The item cannot be ordered due to missing prices.

Gear rim chuck, Type: 10/12

Article no.: 342220 10/12

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 10/12
Clamping range 0.8 mm - 10 mm
External ⌀ 33.5 mm
Drill head length closed 61.4 mm
Drill chuck taper B 12
largest drill chuck taper ⌀ 12.065 mm
suitable gear rim socket S2
Type of product Key-type drill chucks

Identification numbers & Classifications

Article number 342220 10/12
EAN / GTIN 4045197152916
Manufacturer number 342220 10/12

Description

Version:

Key guide not hardened.
For clockwise and anticlockwise rotation.
With drill chuck taper DIN 238 for fitting to arbors No. 342300 - 342850 or directly on to the machine spindle.

Application:

For universal drilling on portable electric drills, hammer drills and pillar drills.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart