• The item cannot be ordered due to missing prices.

Gear rim chuck Prima, Type: 13

Article no.: 342215 13

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 13
Clamping range 1.5 mm - 13 mm
External ⌀ 42.8 mm
Drill head length closed 77 mm
Drill chuck taper B 16
largest drill chuck taper ⌀ 15.733 mm
suitable gear rim socket S2
Type of product Key-type drill chucks

Identification numbers & Classifications

Article number 342215 13
EAN / GTIN 4019208018096
Manufacturer number 72800

Description

Version:

Jaws are hardened.
For clockwise and anticlockwise rotation.
With drill chuck taper DIN 238 for fitting to arbors No. 342300 - 342850 or directly on to the machine spindle.

Application:

For universal drilling on portable electric drills, hammer drills and pillar drills.

Downloads & documents

Compare with similar products

This article


Recommendations


Gear rim chuck Prima, Type: 13

Gear rim chuck Prima, Type: 13

External ⌀ 42.8 mm 42.4 mm
Drill chuck taper B 16 B 16
Drill head length closed 77 mm 77 mm
largest drill chuck taper ⌀ 15.733 mm 15.733 mm
Type 13 13
suitable gear rim socket S2 S2
Type of product Key-type drill chucks Key-type drill chucks

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart