• The item cannot be ordered due to missing prices.

Drill chuck with keyless locking Metal version 13-1/2

Article no.: 342208 13-1/2

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 13-1/2
    Clamping range 1.5 mm - 13 mm
    External ⌀ 42 mm
    Drill head length open 64.5 mm
    Drill head length closed 71.2 mm
    Adapter 1/2-20 in
    maximum machine power 1,100 W
    Keyless locking mechanism yes
    Type of product Drill chuck keyless

    Identification numbers & Classifications

    Article number 342208 13-1/2
    EAN / GTIN 4062406381691
    Manufacturer number 342208 13-1/2

    Description

    Version:

    • Keyless drill chuck with self-tightening locking mechanism. No additional locking required (not even for impact drilling).
    • Very ergonomic, user-friendly, hexagon flats for wrench assistance.
    • Good concentricity.
    • Through hole version for right-hand and left-hand operation (thread M5 or M6).

    Special clamping chamfer for wear reduction.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart