• The item cannot be ordered due to missing prices.

Drill chuck with keyless locking mechanism Extra RV Metal version, Type: 13-1/2

Article no.: 342205 13-1/2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 13-1/2
Clamping range 1.5 mm - 13 mm
External ⌀ 42.7 mm
Drill head length open 64.5 mm
Drill head length closed 72.4 mm
Adapter 1/2-20 in
maximum machine power 1,100 W
Keyless locking mechanism yes
Type of product Drill chuck keyless

Identification numbers & Classifications

Article number 342205 13-1/2
EAN / GTIN 4019208414935
Manufacturer number 1328310

Description

Version:

  • Keyless drill chuck with self-tightening locking mechanism. No additional locking required (not even for impact drilling).
  • Very ergonomic, user-friendly, hexagon flats for wrench assistance.
  • Good concentricity.
  • Through hole version for right-hand and left-hand operation (thread M5 or M6).

Equipped with start inhibit.
Chamfers made of carbide for wear reduction.

Downloads & documents

Compare with similar products

This article


Recommendations


Drill chuck with keyless locking mechanism Extra RV Metal version, Type: 13-1/2

Drill chuck with keyless locking mechanism Extra RV Metal version, Type: 13-1/2

Adapter 1/2-20 in 1/2-20 in
External ⌀ 42.7 mm 42 mm
Drill head length closed 72.4 mm 71.2 mm
Keyless locking mechanism yes yes
Clamping range 1.5 mm - 13 mm 1.5 mm - 13 mm
Type 13-1/2 13-1/2
Type of product Drill chuck keyless Drill chuck keyless

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart