Drill chuck with keyless locking mechanism Extra RV Metal version, Type: 13-1/2

Article no.: 342204 13-1/2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
38 pieces in stock 38 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 13-1/2
Clamping range 1.5 mm - 13 mm
External ⌀ 42.4 mm
Drill head length open 51 mm
Drill head length closed 60.9 mm
Adapter 1/2-20 in
maximum machine power 1,100 W
Keyless locking mechanism yes
Type of product Drill chuck keyless

Identification & Classification

Article number 342204 13-1/2
EAN / GTIN 4019208450308
Manufacturer number 1322451
Manufacturer Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 SONTHEIM/BRZ, Germany, www.roehm.biz

Description

Version:

  • Keyless drill chuck with self-tightening locking mechanism. No additional locking required (not even for impact drilling).
  • Very ergonomic, user-friendly, hexagon flats for wrench assistance.
  • Good concentricity.
  • Through hole version for right-hand and left-hand operation (thread M5 or M6).

Equipped with start inhibit.
Single-piece drill chuck; the drill chuck can be opened with one hand when the spindle of the drilling machine is stopped. Extremely short design.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart