{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 13-1/2 | |
Clamping range | 1.5 mm - 13 mm | |
External ⌀ | 42.9 mm | |
Drill head length open | 72 mm | |
Drill head length closed | 79.3 mm | |
Adapter | 1/2-20 in | |
Type of product | Drill chuck keyless |
Article number | 341710 13-1/2 | |
EAN / GTIN | 4019208228624 | |
Manufacturer number | 1193005 | |
Manufacturer | Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 SONTHEIM/BRZ, Germany, www.roehm.biz |