{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 10/12 | |
Clamping range | 0 mm - 10 mm | |
External ⌀ | 40.2 mm | |
Drill head length closed | 75.7 mm | |
Drill chuck taper | B 12 | |
largest drill chuck taper ⌀ | 12.065 mm | |
Type of product | Drill chuck keyless |
Article number | 341455 10/12 | |
EAN / GTIN | 4019208069005 | |
Manufacturer number | 305188 |
This article |
Recommendations |
||
---|---|---|---|
Self-tightening drill chuck Supra with SKS 10/12 |
|||
External ⌀ | 40.2 | 40 | 34.3 |
Drill chuck taper | B 12 | B 12 | B 12 |
Drill head length closed | 75.7 | 86 | 79.4 |
largest drill chuck taper ⌀ | 12.065 | 12.065 | 12.065 |
Clamping range | 0 ;10 | 0 ;10 | 0 ;10 |
Type | 10/12 | ||
Type of product | Drill chuck keyless | Drill chuck keyless | Drill chuck keyless |