• The item cannot be ordered due to missing prices.

Drill chuck with straight shank 25

Article no.: 341265 25

Select article variation and quantity

Type Unit price incl. VAT
  • Concentricity: ≤ 20
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Through-coolant: yes, with max. 50 bar

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Concentricity ≤ 20 µm
    Balance quality G at rotational speed G 6.3 at 15,000 rpm
    Through-coolant yes, with max. 50 bar
    Clamping range 1 mm - 16 mm
    External ⌀ 50 mm
    Drill head length open 81.9 mm
    Drill head length closed 92 mm
    Overall length 137.9 mm
    Shaft length 56 mm
    Shank ⌀ Ds 25 mm
    Type of product Drill chuck

    Identification numbers & Classifications

    Article number 341265 25
    EAN / GTIN 4062406086626
    Manufacturer number 341265 25

    Description

    Version:

    • For clockwise and anticlockwise rotation.
    • Slim design.
    • Targeted delivery of coolant.

    Advantage:

    • Very flexible applications due to the plain shank.
    • Optimum holding torques at the tool.

    Supplied with:

    Torx chuck key with T-handle.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart