• The item cannot be ordered due to missing prices.

Self-tightening drill chuck, Type: 160/16

Article no.: 341250 160/16

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 160/16
Clamping range 3 mm - 16 mm
External ⌀ 56 mm
Drill head length open 95.5 mm
Drill head length closed 109 mm
Drill chuck taper B 16
largest drill chuck taper ⌀ 15.733 mm
Type of product Drill chuck keyless

Identification numbers & Classifications

Article number 341250 160/16
EAN / GTIN 4045197152824
Manufacturer number 341250 160/16

Description

Version:

High performance precision three-jaw drill chucks. High concentricity, keyless, self-tightening, high clamping force. Easily released by hand. Wearing parts hardened and exchangeable.

Application:

For bench and pillar drilling machines, milling machines, lathes, for use with arbors No. 342300342850 or directly on machine spindles.

Standard:

DIN 238

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart