• The item cannot be ordered due to missing prices.

Micro drill adapter, Type: MK1

Article no.: 341200 MK1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank type MK 1
Drill stroke 20 mm
Overall length 107 mm
Taper size B 6
Type of product Micro drill adapter

Identification numbers & Classifications

Article number 341200 MK1
EAN / GTIN 4045197308481
Manufacturer number 200 MK01 000 0

Description

Version:

Precision operation due to ball-bearing retaining ring. Automatic return to initial position by spring retraction.

Application:

For holes up to ⌀ 1.5mm. To produce very small holes by manual feed, even on large machines.

Suitable for:

No. 341000 size 15.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart