• The item cannot be ordered due to missing prices.

Chuck removal tool for drill chucks, Type: 3

Article no.: 341140 3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for drill chuck taper B 16; B 18
Length 210 mm
Width 40 mm
Thickness 12 mm
Type of product Chuck removal tool

Identification numbers & Classifications

Article number 341140 3
EAN / GTIN 4045197308429
Manufacturer number 295 1618 003 0

Description

Application:

Special tool for the removal of drill chucks from tapered arbors.
For drill chucks with taper mounting DIN 238.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart