• The item cannot be ordered due to missing prices.

Self-tightening high-performance drill chuck with MT shank 2

Article no.: 341125 2

Select article variation and quantity

MT shank Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Morse taper shank 2
    Clamping range 3 mm - 16 mm
    External ⌀ 56 mm
    L1 open 89 mm
    L1 closed 102.5 mm
    Type of product Drill chuck keyless

    Identification numbers & Classifications

    Article number 341125 2
    EAN / GTIN 4250261511050
    Manufacturer number 100 0160 MK2 0

    Description

    Version:

    • Drill chuck and MT shank are a single unit.
    • High concentricity, optimum stability.
    • Easy and quick change due to short design, advantageous for confined working areas.

    Note:

    The self-tightening effect works only for clockwise rotation.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart