• The item cannot be ordered due to missing prices.

Self-tightening high-performance drill chuck with MT shank, MT shank: 3

Article no.: 341122 3

Select article variation and quantity

MT shank Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 1 mm - 13 mm
External ⌀ 50 mm
L1 open 85 mm
L1 closed 97.5 mm
Type of product Drill chuck keyless

Identification numbers & Classifications

Article number 341122 3
EAN / GTIN 4045197880741
Manufacturer number 341122 3

Description

Version:

High performance precision three-jaw drill chucks. High concentricity, keyless, self-tightening, high clamping force. Easily released by hand. Wearing parts hardened and exchangeable.
  • Drill chuck and MT shank are a single unit.
  • High concentricity, optimum stability.
  • Easy and quick change due to short design, advantageous for confined working areas.

Application:

For bench and pillar drilling machines, milling machines, lathes, for use with arbors No. 342300342850 or directly on machine spindles.

Standard:

DIN 238

Note:

The self-tightening effect works only for clockwise rotation.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart