• The item cannot be ordered due to missing prices.

Self-tightening high-performance drill chuck with MT shank, MT shank: 2

Article no.: 341120 2

Select article variation and quantity

MT shank Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper shank 2
Clamping range 1 mm - 13 mm
External ⌀ 50 mm
L1 open 85 mm
L1 closed 97.5 mm
Type of product Drill chuck keyless

Identification numbers & Classifications

Article number 341120 2
EAN / GTIN 4045197308375
Manufacturer number 100 0130 MK2 0

Description

Version:

  • Drill chuck and MT shank are a single unit.
  • High concentricity, optimum stability.
  • Easy and quick change due to short design, advantageous for confined working areas.

Note:

The self-tightening effect works only for clockwise rotation.

Downloads & documents

Compare with similar products

This article


Recommendations


Self-tightening high-performance drill chuck with MT shank, MT shank: 2

Self-tightening high-performance drill chuck with MT shank, MT shank: 2

External ⌀ 50 mm 50 mm
L1 open 85 mm 85 mm
L1 closed 97.5 mm 97.5 mm
Clamping range 1 mm - 13 mm 1 mm - 13 mm
Morse taper shank 2
Type of product Drill chuck keyless Drill chuck keyless

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart